Shop All Semi-Flushmount Lights
Z-Lite
Bellamy Semi Flush Mount, 3-Light, 46 In.W x 46 In.L x 8.25 In.H, Matte Black/Matte Black Outer
Mfr # 1942-3SF-MB
Zoro # G611799598
product price: $308.00
/ea
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Bellamy
- Number of Light Bulbs Required 3
- Width 46 in
- Cord/Wire Length 38 in
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1942-3SF-MB
- Zoro # G611799598
- UPC # 685659179156
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 46 in |
Cord/Wire Length | 38 in |
Length | 46 in |
Height | 8-1/4 in |
Canopy Dimensions | 6.1 in x 6.1 in |
Details
Fixture Series | Bellamy |
Item | Semi Flush Mount |
Number of Light Bulbs Required | 3 |
Frame Finish | Matte Black |
Rated Location | Dry |
Shade Finish | Matte Black Outer; Gold Inner |
Bulb Wattage | 100 W |
Dimmable | Yes |
Bulb Base | Medium |
Standards | CUL/cETLu |
Frame Material | Steel |
Description
Mid-Century Modern vibes create a bold look with artistry and playfulness, putting finishing touches on the choice of lighting in a casual interior. This light from the Bellamy collection offers an angled design positioning black steel shades and rods that spread out ambient and accent illumination over a kitchen island or entertaining space. Lush gold finishes in the shades' interiors add a dose of glam to a simple yet stylish light. Gold Inner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Safety Lamp with Magnet (56063)
- SIGNIFY Evo Kit UNV 26W (EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G5)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- Z-Lite Semi-Flushmount Lights