Shop All Vanity Lights
Z-Lite
Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy
Mfr # 492-5V-BN
Zoro # G005834720
product price: $306.00
/ea
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 42"
- Housing Finish Brushed Nickel
- Number of Lights 5
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 492-5V-BN
- Zoro # G005834720
- UPC # 685659158366
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.25" |
Width | 42" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 5 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Beckett |
Description
A modern version of nautical charm makes its way into this five-light vanity light from the Beckett collection, adding a pleasing touch to any space. Larger bath areas light up with this vanity light fashioned of brushed nickel finish steel with a rectangular wall mount and charming accents. Clear seedy glass shades in cylindrical form offer a delicate, natural infusion of romance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- WESTINGHOUSE 15 W T6.5 Tubular Incandescent Bulb E12 (Candelabra) Warm White (03723)
- ILC Replacement for TCP 33127SP (33127SP TCP)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Cannondale 4 Light Vanity, Chrome & Matte Opal (2103-4V)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Bennington 2 Light Vanity, Chrome & Clear (1938-2V-CH)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- Z-Lite Vanity Lights