Shop All Chandeliers
Z-Lite
Beckett 5 Light Chandelier, Olde Brass And Clear Seedy
Mfr # 492-5OBR
Zoro # G705835881
Free Shipping & Returns
$442.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Olde Brass
- Style transitional, traditional, industrial, Sleek, Classical, Restoration
- Housing Material Steel
- Length 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 492-5OBR
- Zoro # G705835881
- UPC # 685659158151
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 27" |
Height | 24" |
Width | 27" |
Chain Length | 72 in |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Cord/Wire Length | 110 in |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Olde Brass |
Style | transitional, traditional, industrial, Sleek, Classical, Restoration |
Housing Material | Steel |
Color | Olde Brass |
Standards | CUL/cETLu |
Material | Steel |
Series | Beckett |
Dimmable | Yes |
Number of Lights | 5 |
Bulb Base | Medium |
Shade Material | Glass |
Rated Location | Dry |
Shade Finish | Clear Seedy |
Description
Design simplicity adds class and taste to a modern space with the addition of this five-light chandelier from the Beckett collection. A round frame crafted of olde brass finish steel delivers a delightful silhouette with long, flared arms. Clear seedy glass shades in a cylindrical shape complement its artful form and introduce a hint of romance, making this chandelier an excellent selection for contemporary to transitional dining rooms, hallways, and main living areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED37)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- ILC Replacement for Philips 7158 replacement light bulb lamp (7158 PHILIPS)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Pearl Black (917MP24PBL-LED-11LCH)
- Z-LITE Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal (435-3BN)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- Z-Lite Chandeliers