Shop All Chandeliers
Z-Lite
Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy
Mfr # 492-5BN
Zoro # G305835953
product price: $420.00
/ea
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Brushed Nickel
- Series Beckett
- Height 24"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 492-5BN
- Zoro # G305835953
- UPC # 685659158144
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 24" |
Width | 27" |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Brushed Nickel |
Series | Beckett |
Housing Material | Steel |
Number of Lights | 5 |
Description
Design simplicity adds class and taste to a modern space with the addition of this five-light chandelier from the Beckett collection. A round frame crafted of brushed nickel finish steel delivers a delightful silhouette with long, flared arms. Clear seedy glass shades in a cylindrical shape complement its artful form and introduce a hint of romance, making this chandelier an excellent selection for contemporary to transitional dining rooms, hallways, and main living areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- ILC Replacement for Pelican Water Puv-8 Series replacement light bulb lamp (PUV-8 SERIES PELICAN WATER)
- FEIT ELECTRIC LED GROW LIGHT CC 32W (GLP24ADJS32WLED)
- Z-LITE Kraken 10 Light Island/Billiard (466-10L-MB-BN)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Pearl Black (917MP24PBL-LED-11LCH)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Forest 5 Light Island/Billiard, Chrome & Matte Black (917MP12-MB-LED-5RCH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL2198 Arden Victorian Crystal-Chrome Chandelier (RL2198)
- Z-Lite Chandeliers