Shop All Vanity Lights
Z-Lite
Beckett 3 Light Vanity, Brushed Nickel And Clear Seedy
Mfr # 492-3V-BN
Zoro # G805834647
product price: $228.00
/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 23"
- Housing Finish Brushed Nickel
- Number of Lights 3
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 492-3V-BN
- Zoro # G805834647
- UPC # 685659158281
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.25" |
Width | 23" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 3 |
Shade Material | Glass |
Series | Beckett |
Lamp Watts | 100 |
Description
Light up a modern or transitional bath space with this elegant three-light vanity light from the Beckett collection. Showcasing a hint of village nautical fare, its romantic clear seedy glass cylinder shades offer a heady effect. A rectangular steel mount and accents fashioned of classic brushed nickel finish steel deliver a tasteful aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips S10 Starter, 4PK (S10 STARTER PHILIPS)
- WESTINGHOUSE HALGEN BULB BW 100W 120V (04767)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- FEIT ELECTRIC U-Bend Lnr Led T8 4000K 6In (T848/840/AB/U6/LE)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Soledad 5 Light Vanity, Matte Black & White (485-5V-MB)
- Z-LITE Rubicon 4 Light Vanity, Chrome & Clear (1927-4V-CH-LED)
- Z-LITE Casa 3 Light Vanity, Olde Bronze & Olde Bronze (613-3V-OB)
- ACCLAIM LIGHTING Coralie 3-Light Vanity Light, Height: 5-3/4" (IN41316ORB)
- Z-Lite Vanity Lights