Shop All Vanity Lights
Z-Lite
Beckett 2 Light Vanity, Matte Black And Clear Seedy
Mfr # 492-2V-MB
Zoro # G905834646
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 16"
- Housing Finish Matte Black
- Number of Lights 2
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 492-2V-MB
- Zoro # G905834646
- UPC # 685659158236
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.25" |
Width | 16" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 2 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Beckett |
Description
The romantic effect of clear seedy glass adds a custom design element to this contemporary two-light vanity, a great choice for illuminating modern bath and dressing spaces. Glass shades embellish and contrast with the minimalist yet stylish look of steel frames and mounts made of bold matte black finish steel. This two-light vanity light from the Beckett collection dresses up a compact bath space with sophistication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 40deg., E26 (LED12DP3LRW83040)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6414)
- Z-LITE Bennington 2 Light Vanity, Chrome & Clear (1938-2V-CH)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- Z-LITE Elara 1 Light Vanity, Chrome & Frosted (1926-26V-CH-LED)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- SUNPARK LED Vanity Light Fixture, Satin Nickel Clear Glass (4479-A-62 (No Bulb))
- Z-Lite Vanity Lights