Shop All Sconces
Z-Lite
Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy
Mfr # 492-1S-MB
Zoro # G905840876
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 4.5"
- Finish Matte Black
- Housing Material Steel
- Lamp Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.25" |
Width | 4.5" |
Details
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Watts | 100 |
Series | Beckett |
Description
Classic elegance follows this one-light wall sconce from the Beckett collection, a superb choice for a contemporary bath space, hallway, or main living area. A simple yet extraordinary design blends romantic clear seedy glass with a mount, base, and arm crafted of bold matte black finish steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Ballast, Electronic, 3 Lamp, Aluminum (WHSG3-UNV-T8-IS)
- MILWAUKEE TOOL M18 Work Light (Tool Only) (2735-20)
- GAMA SONIC Gs Solar LED Light Bulb A50 Warm White 2700K (A50WW10W)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V (S7942)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- VAXCEL INTERNATIONAL Bryce 8In. Wall Sconce (WS55408BBZ)
- Z-Lite Sconces