Shop All Island/Billiard Lights
Z-Lite
Beau 7 Light Island, Rubbed Brass & Clear
Mfr # 3031-7L-RB
Zoro # G705843039
product price: $692.00
/ea
Free Shipping & Returns
$692.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44"
- Height 16"
- Width 13.25"
- Dimmable Yes
- Series Beau
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3031-7L-RB
- Zoro # G705843039
- UPC # 685659159226
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 44" |
Height | 16" |
Width | 13.25" |
Chain Length | Rods: 8x24" + 4x12" + 2x6" + 2x3" |
Canopy Dimensions | 15-3/4 in x 5 in |
Cord/Wire Length | 170 in |
Details
Dimmable | Yes |
Series | Beau |
Style | Transitional, Transitional, Modern, Mid-century, Modern, Industrial |
Frame Material | Steel |
Number of Lights | 7 |
Frame Finish | Rubbed Brass |
Bulb Base Type | Medium |
Shade Material | Glass |
Light Bulb Wattage | 60 W |
UL Listed | CUL/cETLu |
Rated Location | Damp |
Shade Finish | Clear |
Item | Linear Chandelier |
Description
Brighten up a kitchen or rec room with effortless, modern flair. Sleek and elegant, this metal island light features seven textured glass shades for a soft, inviting glow. A rubbed brass finish adds a sophisticated flair that's ideal for transitional decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunmaster M59/e replacement light bulb lamp (M59/E SUNMASTER)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- ILC Replacement for Satco S3474 replacement light bulb lamp, 2PK (S3474 SATCO)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5191-001D)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-Lite Island/Billiard Lights