Shop All Sconces
Z-Lite
Beau 2 Light Wall Sconce, Polished Nickel & Clear
Mfr # 3031-2S-PN
Zoro # G805840792
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.75"
- Width 3.75"
- Finish Polished Nickel
- Series Beau
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16.75" |
Width | 3.75" |
Details
Finish | Polished Nickel |
Item | Wall Sconce |
Series | Beau |
Lamp Watts | 60 |
Housing Material | Steel |
Description
Minimalism goes sophisticated and tasteful in the design of the chic Beau two-light metal wall sconce. Add this fixture to a contemporary hallway, entryway, or bedroom, delivering an upscale modern vibe with a minimalist aesthetic. Sleek tubular fluted glass shades sit side by side, mounted to a wall plate and frame made of gleaming polished nickel finish steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- DAY-BRITE CFI Strip 4000K LED, 132.7 lm/W, 4,000 K (FSSEZ440L840-UNV-EMLED)
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- MAXIM LIGHTING Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel (12059WTSN)
- Z-Lite Sconces