Shop All Chandeliers
Z-Lite
Beau 15 Light Chandelier, Polished Nickel & Clear
Mfr # 3031-15PN
Zoro # G805835613
product price: $2,112.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,112.00
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Polished Nickel
- Standards CUL/cETLu
- Housing Material Steel
- Style Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3031-15PN
- Zoro # G805835613
- UPC # 685659161342
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 60" |
Length | 60" |
Height | 48" |
Cord/Wire Length | 170 in |
Canopy Dimensions | 5 in x 5 in |
Chain Length | 120 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Polished Nickel |
Standards | CUL/cETLu |
Housing Material | Steel |
Style | Transitional, Transitional, Modern, Mid-century, Modern, Industrial |
Color | Polished Nickel |
Number of Lights | 15 |
Series | Beau |
Dimmable | Yes |
Material | Steel |
Bulb Base | Medium |
Shade Finish | Clear |
Rated Location | Damp |
Shade Material | Glass |
Description
The Beau fifteen-light chandelier creates a stunning silhouette and chic look dressed up with charming attitude. Perfect for kitchen islands, entryways, and dining spaces, this transitional circular fixture suggests industrial aesthetics with a gleaming polished nickel finish steel frame dotted with slender tube shades fashioned of fluted glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Best Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-0005)
- LEVITON FLUORESCENT LAMPS G24Q-2 GX24Q-2 18W 4-PIN CFL HLDR (26725-402)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Savannah 9 Light Chandelier, Olde Bronze & Matte Opal (413-9)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- Z-LITE Barclay 16 Light Chandelier, Matte Black (482S-16MB)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- Z-Lite Chandeliers