Shop All Chandeliers
Z-Lite
Beau 15 Light Chandelier, Bronze & Clear
Mfr # 3031-15BRZ
Zoro # G105835627
product price: $1,974.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,974.00
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Bronze
- Width 60"
- Standards CUL/cETLu
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3031-15BRZ
- Zoro # G105835627
- UPC # 685659161359
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 60" |
Height | 48" |
Length | 60" |
Canopy Dimensions | 5 in x 5 in |
Cord/Wire Length | 170 in |
Chain Length | 120 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Bronze |
Standards | CUL/cETLu |
Dimmable | Yes |
Number of Lights | 15 |
Housing Material | Steel |
Series | Beau |
Material | Steel |
Style | Transitional, Transitional, Modern, Mid-century, Modern, Industrial |
Shade Finish | Clear |
Shade Material | Glass |
Bulb Base | Medium |
Rated Location | Damp |
Description
Indulgent castle-inspired vibes bring a delightfully bold look in the Beau fifteen-light chandelier, a captivating choice for highlighting kitchen islands and dining spaces. Transitional in motif, this circular fixture suggests industrial aesthetics with a cool bronze finish steel frame dotted with slender tube shades fashioned of fluted glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHTS OF AMERICA 2118B (WW-39ZU-5)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- FEIT ELECTRIC Wireless Bluetooth Weather Resistant LED Lantern Speaker (BTORB8RGBWBAT)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- LIVEX LIGHTING Black Chandelier, 5 Light (42685-04)
- Z-Lite Chandeliers