Shop All Sconces
Z-Lite
Beau 1 Light Wall Sconce, Polished Nickel & Clear
Mfr # 3031-1S-PN
Zoro # G505841433
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.75"
- Width 3.75"
- Finish Polished Nickel
- Lamp Watts 60
- Series Beau
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16.75" |
Width | 3.75" |
Details
Finish | Polished Nickel |
Item | Wall Sconce |
Lamp Watts | 60 |
Series | Beau |
Housing Material | Steel |
Description
Round out a design scheme with this sophisticated entry in accent lighting, created with clean lines and a lovely finish. The Beau sconce offers a linear silhouette with a tall tubular fluted glass shade mounted to a minimalist frame fashioned of gleaming polished nickel finish steel. Add a hint of upscale flavor to a contemporary hallway, bath space, or bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- FEIT ELECTRIC LED B10 E12 DL 40W 2PK (BPCTF40950CAFL2)
- HALO Frost Glass Lens, Self-Flange, 5150 (5150TBZ)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- Z-Lite Sconces