Shop All Post Lighting
Z-Lite
Beacon 4 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled
Mfr # 568PHXXLS-SQPM-BK
Zoro # G805836627
product price: $1,140.00
/ea
Free Shipping & Returns
$1,140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 4
- Housing Material Aluminum
- Series Beacon
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHXXLS-SQPM-BK
- Zoro # G805836627
- UPC # 685659166217
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 32" |
Width | 16" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Number of Lamps | 4 |
Housing Material | Aluminum |
Series | Beacon |
Watts | 60 |
Bulb Base Type | Candelabra |
Description
Matte black aluminum offers a sleek look that forms construction of this four-light outdoor pier-mounted fixture. This fixture from the Beacon collection puts a finishing design stamp on custom garden and walkway spaces, adding a hint of village-nautical charm. Clear beveled glass panels show through to candelabra-style bulb mounts, doubling down on traditional and transitional motifs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 40deg., E26 (LED18D38OW382740)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- DESIGNERS FOUNTAIN Gray Dusk-to-Dawn Integrated LED Outdoor Line Voltage Security Flood Light, Photocell-Textured Glass (AS1AD40-27)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- Z-Lite Post Lighting