Shop All Post Lighting
Z-Lite
Beacon 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled
Mfr # 568PHXLR-564P-ORB
Zoro # G705836543
product price: $1,146.00
/ea
Free Shipping & Returns
$1,146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Beacon
- Watts 60
- Height 93.75"
- Number of Lamps 3
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHXLR-564P-ORB
- Zoro # G705836543
- UPC # 685659134704
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 93.75" |
Width | 14.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Series | Beacon |
Watts | 60 |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Housing Material | Aluminium |
Description
Embrace the charm of a nostalgic early 20th Century village. Delivering just the right level of lighting, this rubbed bronze finish outdoor light is a perfect addition to a front yard or back yard setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- DECKORATORS 142433 Solar Post Cap, 4 in L, 4 in W, Cedar/Plastic, Copper (2268C)
- Z-Lite Post Lighting