Shop All Post Lighting
Z-Lite
Beacon 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled
Mfr # 568PHXLR-519P-ORB
Zoro # G605836261
product price: $1,036.00
/ea
Free Shipping & Returns
$1,036.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 105.75"
- Watts 60
- Housing Material Aluminium
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHXLR-519P-ORB
- Zoro # G605836261
- UPC # 685659134698
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 105.75" |
Length | 12" |
Width | 12" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Watts | 60 |
Housing Material | Aluminium |
Dimmable | Yes |
Standards | ETL/CETL Certified |
Bulb Base Type | Candelabra |
Number of Lamps | 3 |
Series | Beacon |
Style | Transitional |
Shade Finish | Clear Beveled |
Shade Material | Glass |
Rated Location | Wet |
Description
Turn a front walkway or back yard area into a village-themed delight. Delivering ambient lighting, this rubbed bronze finish outdoor light creates an artful and functional way to bring an exterior space up to speed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-3K-WH 900 Lumen 3000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-3K-WH)
- CELEBRATIONS LED C9 WW 75CT (47770-71)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- Z-Lite Post Lighting