Shop All Post Lighting
Z-Lite
Beacon 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled
Mfr # 568PHXLR-519P-BK
Zoro # G705836352
product price: $960.00
/ea
Free Shipping & Returns
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 105.75"
- Watts 60
- Series Beacon
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHXLR-519P-BK
- Zoro # G705836352
- UPC # 685659134582
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 105.75" |
Width | 12" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Watts | 60 |
Series | Beacon |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Housing Material | Aluminium |
Description
Enjoy exterior entertaining or light up a front yard walkway. With a sweet urban village feel, this black finish outdoor light adds a soft, charming touch and a great source of ambient lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HNS S 11W G23 replacement light bulb lamp (HNS S 11W G23 OSRAM SYLVANIA)
- DABMAR LIGHTING Wall Lght, DSL1000, BZ, Louvered, Brick Step (DSL1000-BZ)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- ILC Replacement for Norman Lamps Es050-27w-ww replacement light bulb lamp (ES050-27W-WW NORMAN LAMPS)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- LIVING ACCENTS POST CAP LIGHT BLK 2PK (82382)
- Z-Lite Post Lighting