Shop All Post Lighting
Z-Lite
Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled
Mfr # 568PHXLS-ORB
Zoro # G805836474
product price: $644.00
/ea
Free Shipping & Returns
$644.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra
- Housing Material Aluminium
- Width 12"
- Standards ETL/CETL Certified
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHXLS-ORB
- Zoro # G805836474
- UPC # 685659132571
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 12" |
Height | 22.25" |
Length | 12" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Oil Rubbed Bronze |
Bulb Base Type | Candelabra |
Housing Material | Aluminium |
Standards | ETL/CETL Certified |
Watts | 60 |
Number of Lamps | 3 |
Dimmable | Yes |
Series | Beacon |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Beveled |
Style | Transitional |
Description
Elevate a modern outdoor space with the clean lines from the lantern-inspired silhouette on this three-light post light. Illuminate a path with the grace and charm of rubbed bronze radiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Germicidal Gsl843t5l/ho/4 replacement light bulb lamp (GSL843T5L/HO/4 GERMICIDAL)
- FEIT ELECTRIC LED G63 E26 AMBR 60W (G63/S/820/LED)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Sunrise (LBA400-L18S)
- FEIT ELECTRIC LED A19 E26 BW 100W 2PK (OM100DM/930CA/2)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Burled Walnut (5999BW)
- Z-Lite Post Lighting