Shop All Post Lighting
Z-Lite
Beacon 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled
Mfr # 568PHXLR-BK
Zoro # G805836542
product price: $590.00
/ea
Free Shipping & Returns
$590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamps 3
- Housing Material Aluminium
- Series Beacon
- Height 23.5"
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHXLR-BK
- Zoro # G805836542
- UPC # 685659132175
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 23.5" |
Width | 12" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Number of Lamps | 3 |
Housing Material | Aluminium |
Series | Beacon |
Bulb Base Type | Candelabra |
Watts | 60 |
Description
This small outdoor post lantern is ideal for illuminating a compact exterior space. With a black finish frame and clear beveled glass, it creates a charming village theme that embellishes custom design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V (S28929)
- BERGEN INDUSTRIES Metl Light Stringer, 100 ft, 12/3, 10 Light (GL100MC123MPC)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- LUXRITE T9 Edison LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21625-6PK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- SURFACE MOUNT POST Black Surface Mount Post (506-BLK)
- Z-Lite Post Lighting