Shop All Outdoor Flushmount Lights
Z-Lite
Beacon 3 Light Outdoor Flush Ceiling Mount Fixture, Black & Clear Beveled
Mfr # 568F-BK
Zoro # G205836326
product price: $296.00
/ea
Free Shipping & Returns
$296.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Material Aluminium
- Watts 40
- Height 6"
- Width 12"
- Fixture Series Beacon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568F-BK
- Zoro # G205836326
- UPC # 685659132205
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 6" |
Width | 12" |
Details
Fixture Housing Material | Aluminium |
Watts | 40 |
Fixture Series | Beacon |
Housing Finish | Black |
Description
With a sleek silhouette, this three-light ceiling light casts a bright glow. Clear panels offer an open feeling, streamlined by a clean black frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- ILC Replacement for Feit Electric Bp71/2s/cw replacement light bulb lamp, 2PK (BP71/2S/CW FEIT ELECTRIC)
- ILC Replacement for Eiki Snt-o/3585 replacement light bulb lamp (SNT-O/3585 EIKI)
- ILC Replacement for GE General Electric G.E F13bx/spx27 replacement light bulb lamp (F13BX/SPX27 GE GENERAL ELECTRIC G.E)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- Z-Lite Outdoor Flushmount Lights