Shop All Post Lighting
Z-Lite
Beacon 2 Light Outdoor Post Mount Fixture, Black & Clear Beveled
Mfr # 568PHBS-BK
Zoro # G705836291
product price: $354.00
/ea
Free Shipping & Returns
$354.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 9.5"
- Dimmable Yes
- Watts 60
- Standards ETL/CETL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHBS-BK
- Zoro # G705836291
- UPC # 685659132144
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5" |
Length | 9.5" |
Height | 19.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Dimmable | Yes |
Watts | 60 |
Standards | ETL/CETL Certified |
Number of Lamps | 2 |
Series | Beacon |
Bulb Base Type | Candelabra |
Housing Material | Aluminium |
Rated Location | Wet |
Shade Finish | Clear Beveled |
Shade Material | Glass |
Style | Transitional |
Description
The versatile personality of this black finish outdoor post lantern proves useful in multiple exterior settings. Light up a walkway, front yard, or cultivated garden with a charming light featuring a pair of candelabra-style bulb bases behind sleek clear beveled glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LD22 v2.0 800 Lumen Rechargeable EDC Flashlight (LD22V2)
- EXO Trunnion Mounting Kit, Steel, Dark Bronze (RFL-TRN-DB)
- EKENA MILLWORK Traditional Ceiling Medallion (Fits Canopies up to 4"), 14 3/4"OD x 1 3/4"P (CM14TR)
- ILC Replacement for Elga Labwater Lc210 replacement light bulb lamp (LC210 ELGA LABWATER)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-Lite Post Lighting