Shop All Post Lighting
Z-Lite
Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled
Mfr # 568PHBR-533PM-ORB
Zoro # G005836427
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Length 9.5"
- Housing Material Aluminium
- Series Beacon
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 568PHBR-533PM-ORB
- Zoro # G005836427
- UPC # 685659134667
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5" |
Length | 9.5" |
Height | 21.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Oil Rubbed Bronze |
Housing Material | Aluminium |
Series | Beacon |
Bulb Base Type | Candelabra |
Watts | 60 |
Dimmable | Yes |
Number of Lamps | 2 |
Standards | ETL/CETL Certified |
Rated Location | Wet |
Shade Material | Glass |
Style | Transitional |
Shade Finish | Clear Beveled |
Description
Take advantage of charming design personality as you illuminate a walkway or garden space. Make this rubbed bronze finish outdoor lantern post light an artful addition to a custom landscaped yard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- MAKITA Fluorescent Bulb Tube F/MPML123 - (MPA-90978)
- ILC Replacement for Universal 412-l-tc-p (412-L-TC-P UNIVERSAL)
- ILC Replacement for Lights OF America 9142b replacement light bulb lamp (9142B LIGHTS OF AMERICA)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-Lite Post Lighting