Shop All Post Lighting
Z-Lite
Bayland 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 539PHMR-518P-BK
Zoro # G105836877
product price: $896.00
/ea
Free Shipping & Returns
$896.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Dimmable Yes
- Housing Material Aluminum
- Number of Lamps 3
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 539PHMR-518P-BK
- Zoro # G105836877
- UPC # 685659047790
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 111.25" |
Width | 10" |
Length | 10" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Dimmable | Yes |
Housing Material | Aluminum |
Number of Lamps | 3 |
Standards | CUL/cETLu |
Watts | 60 |
Bulb Base Type | Candelabra |
Series | Bayland |
Rated Location | Wet |
Shade Finish | Clear Seedy |
Shade Material | Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- ILC Replacement for SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS SYLVANIA)
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- POLICE SECURITY FLASHLIGHTS Lookout 1000 Lumen LED Multi-Mode Slide Focus Headlamp (98070)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-Lite Post Lighting