Shop All Post Lighting
Z-Lite
Bayland 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 539PHBR-518P-BK
Zoro # G905836770
Free Shipping & Returns
$996.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Number of Lamps 3
- Series Bayland
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 539PHBR-518P-BK
- Zoro # G905836770
- UPC # 685659047820
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 114.25" |
Width | 11" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Number of Lamps | 3 |
Series | Bayland |
Bulb Base Type | Candelabra |
Watts | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- ILC Replacement for Sterilight S36rl replacement light bulb lamp (S36RL STERILIGHT)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- Z-Lite Post Lighting