Shop All Post Lighting
Z-Lite
Bayland 3 Light Outdoor Post Mount Light, Black And Clear Seedy
Mfr # 539PHBR-BK
Zoro # G005836724
product price: $506.00
/ea
Free Shipping & Returns
$506.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Housing Material Aluminum
- Series Bayland
- Height 20.5"
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 539PHBR-BK
- Zoro # G005836724
- UPC # 685659045505
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 11" |
Height | 20.5" |
Width | 11" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Housing Material | Aluminum |
Series | Bayland |
Dimmable | Yes |
Number of Lamps | 3 |
Standards | CUL/cETLu |
Bulb Base Type | Candelabra |
Watts | 60 |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Seedy |
Description
The Bayland family features clear seedy glass set against its black colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP 6S6LEDW 130V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-ERTX-1)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 40K, GX23, No Dim, Frosted (S28728)
- ILC Replacement for Sylvania 15458 replacement light bulb lamp (15458 SYLVANIA)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- Z-Lite Post Lighting