Shop All Post Lighting
Z-Lite
Bayland 3 Light Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy
Mfr # 539PHMS-536P-ORB
Zoro # G905836794
product price: $934.00
/ea
Free Shipping & Returns
$934.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Series Bayland
- Width 9.25"
- Bulb Base Type Candelabra
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 539PHMS-536P-ORB
- Zoro # G905836794
- UPC # 685659047844
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.25" |
Length | 9.25" |
Height | 111" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Housing Material | Aluminum |
Series | Bayland |
Bulb Base Type | Candelabra |
Number of Lamps | 3 |
Dimmable | Yes |
Watts | 60 |
Standards | CUL/cETLu |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Seedy |
Description
The Bayland family features clear seedy glass set against its oil rubbed bronze colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- HUBBELL Wht Wthrprf Adj Lampholder (5606-6)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-850-DX2 25PK (KT-LED25T5HO-48GC-850-DX2)
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- Z-Lite Post Lighting