Shop All Post Lighting
Z-Lite
Bayland 3 Light Outdoor Post Light, Black And Clear Seedy
Mfr # 539PHBR-519P-BK
Zoro # G705836758
product price: $864.00
/ea
Free Shipping & Returns
$864.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Series Bayland
- Housing Material Aluminum
- Bulb Base Type Candelabra
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 539PHBR-519P-BK
- Zoro # G705836758
- UPC # 685659047806
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 11" |
Height | 114.25" |
Width | 11" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Series | Bayland |
Housing Material | Aluminum |
Bulb Base Type | Candelabra |
Number of Lamps | 3 |
Dimmable | Yes |
Standards | CUL/cETLu |
Watts | 60 |
Rated Location | Wet |
Shade Material | Glass |
Shade Finish | Clear Seedy |
Description
The Bayland family features clear seedy glass set against its black colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- AMERICAN RED CROSS White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm (ARCBB201W-SNG)
- STREAMLIGHT Led Industrial Handheld Flashlight, 163 (91657)
- MILWAUKEE TOOL M18 Search Light (2354-20)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-Lite Post Lighting