Shop All Post Lighting
Z-Lite
Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy
Mfr # 539PHMS-SQPM-ORB
Zoro # G205836685
product price: $472.00
/ea
Free Shipping & Returns
$472.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Base Type Candelabra
- Number of Lamps 3
- Height 18.5"
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 539PHMS-SQPM-ORB
- Zoro # G205836685
- UPC # 685659047967
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 18.5" |
Width | 9" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Oil Rubbed Bronze |
Watts | 60 |
Bulb Base Type | Candelabra |
Number of Lamps | 3 |
Housing Material | Aluminum |
Series | Bayland |
Description
The Bayland family features clear seedy glass set against its oil rubbed bronze colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- FOXFURY LIGHTING SOLUTIONS Rechargeable Headlamp, Command Tilt, (420-T09R)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- UPF UPF 106515 Post Top, 6-3/4 in H, Pine, White (106515)
- Z-Lite Post Lighting