Shop All Post Lighting
Z-Lite
Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy
Mfr # 539PHBS-SQPM-ORB
Zoro # G005836892
product price: $580.00
/ea
Free Shipping & Returns
$580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Bulb Base Type Candelabra
- Height 21.5"
- Watts 60
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 539PHBS-SQPM-ORB
- Zoro # G005836892
- UPC # 685659047981
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 21.5" |
Width | 11" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Oil Rubbed Bronze |
Bulb Base Type | Candelabra |
Watts | 60 |
Housing Material | Aluminum |
Series | Bayland |
Number of Lamps | 3 |
Description
The Bayland family features clear seedy glass set against its oil rubbed bronze colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Light Distribution: 120 Degrees Beam Spread (S29853)
- WESTINGHOUSE Bulb-Blacklight 75W (03920)
- ILC Replacement for Hallett / UV Pure Tech C300064 replacement light bulb lamp (C300064 HALLETT / UV PURE TECH)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- MAYNE Signature Lamp Post - White no mount (5837-W)
- Z-Lite Post Lighting