Shop All Post Lighting
Z-Lite
Barwick 1 Light Outdoor Post Mounted Fixture, Black & Etched
Mfr # 585PHMS-536P-BK-LED
Zoro # G305836073
product price: $750.00
/ea
Free Shipping & Returns
$750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 14
- Bulb Base Type LED-Integrated
- Series Barwick
- Width 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 585PHMS-536P-BK-LED
- Zoro # G305836073
- UPC # 685659153033
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.25" |
Height | 113.75" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Watts | 14 |
Bulb Base Type | LED-Integrated |
Series | Barwick |
Number of Lamps | 1 |
Housing Material | Aluminum |
Description
Place this contemporary outdoor post mounted fixture along a landscaped pathway to illuminate and spread light for coming and going. From the Barwick collection, this understated outdoor post lantern adds an ultra-modern flair, topped with an elongated, cage-like lantern in a handsome, deep black finish. In addition, this lantern features an updated design with energy-efficient LED-integration and an etched glass plate to warm and diffuse the bulbs into a wide, soothing glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- LIVING ACCENTS POST CAP LIGHT BLK 2PK (82382)
- Z-Lite Post Lighting