Shop All Vanity Lights
Z-Lite
Barrett 2 Light Vanity, Chrome & Clear
Mfr # 336-2V-CH-LED
Zoro # G305834598
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.875"
- Length 15.25"
- Width 4.25"
- Housing Finish Chrome
- Number of Lights 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 336-2V-CH-LED
- Zoro # G305834598
- UPC # 685659078626
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.875" |
Length | 15.25" |
Width | 4.25" |
Canopy Dimensions | 7 in x 4-1/2 in |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 2 |
Style | contemporary; transitional; fusion |
Shade Material | Glass |
Color Temp. | 2700K |
Series | Barrett |
Lamp Watts | 8 |
Housing Material | Steel |
Dimmable | Yes |
Lamp Included | Yes |
Standards | CUL/cETLu |
Delivered Lumens | 767.67 |
Rated Location | Damp |
Bulb Base | LED-Integrated |
Color Rendering Index | Greater than 90 |
Source Lumens | 1120 |
Shade Finish | Clear |
Description
Complete the fresh, inspiring redesign of a bath space with this two-light LED-integrated vanity fixture. Sensual rippled clear glass shades offer a delightful complement to a wall mount and frame crafted from chrome-finish steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent Bulb, 32 W, T8, 48 in. L (FO32/850/XV/ECO)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- ILC Replacement for Advance Icn-4p32-n (ICN-4P32-N ADVANCE)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- Z-LITE Archer 4 Light Vanity, Brushed Nickel & Clear (344-4V-BN)
- Z-LITE Cetynia 1 Light Vanity, Bronze & Matte Opal (3012-1V-LED)
- Z-LITE Rubicon 4 Light Vanity, Chrome & Clear (1927-4V-CH-LED)
- Z-Lite Vanity Lights