Shop All Chandeliers
Z-Lite
Barclay 8 Light Chandelier, Matte Black
Mfr # 482R-8MB
Zoro # G205835534
product price: $538.00
/ea
Free Shipping & Returns
$538.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black
- Height 32"
- Housing Material Steel
- Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 482R-8MB
- Zoro # G205835534
- UPC # 685659150650
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 32" |
Width | 33" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black |
Color | Matte Black |
Number of Lights | 8 |
Housing Material | Steel |
Series | Barclay |
Description
Light up your home both stylishly and literally with the addition of this lovely eight-light chandelier. It's crafted in a handsome matte black finish and features the candle-inspired lights in a charming round design. The chandelier is perfectly suited for the breakfast nook, foyer, kitchen, or entertainment room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- ILC Replacement for Jasco F10t5/830/l replacement light bulb lamp (F10T5/830/L JASCO)
- COOPER LIGHTING Edge-Lit, 1F, Red, Wht, Battery (APXEL71R)
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- Z-LITE Garroway 6 Light Chandelier, Aged Brass & Aged Brass (4007-24AGBR)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Z-LITE Savannah 9 Light Chandelier, Olde Bronze & Matte Opal (413-9)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- Z-Lite Chandeliers