Shop All Outdoor Wall Lights
Z-Lite
Baden Outdoor 1 Light Outdoor Wall Sconce, Black & White
Mfr # 587S-BK-LED
Zoro # G605836322
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.5"
- Series Baden Outdoor
- Watts 18
- Finish Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 587S-BK-LED
- Zoro # G605836322
- UPC # 685659158977
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5" |
Height | 12.5" |
Details
Item | Outdoor Wall Sconce |
Series | Baden Outdoor |
Watts | 18 |
Finish | Black |
Housing Material | Aluminum |
Description
Optics join geometry in the design of this rectangular one-light outdoor wall sconce, a striking choice for upgrading exterior structures. This light features a replaceable energy-saving LED lens in white polycarbonate, affixed to a sleek black finish aluminum frame. The Baden outdoor light pulls together the contemporary custom elements of an exterior space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black Flag Bb-15wht replacement light bulb lamp (BB-15WHT BLACK FLAG)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- LIGHTOLIER Round Trim (L6RDW)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- Z-Lite Outdoor Wall Lights