Shop All Island/Billiard Lights
Z-Lite
Ayra 3 Light island, Olde Brass & Clear
Mfr # 488P8-3L-OBR
Zoro # G405843049
product price: $374.00
/ea
Free Shipping & Returns
$374.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75"
- Width 8"
- Length 36"
- Chain Length Rods: 18x12" + 3x6" + 3x3"
- Series Ayra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 488P8-3L-OBR
- Zoro # G405843049
- UPC # 685659153231
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 11.75" |
Width | 8" |
Length | 36" |
Chain Length | Rods: 18x12" + 3x6" + 3x3" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 31-3/4 in x 4-3/4 in |
Details
Series | Ayra |
Frame Material | Steel |
Style | Transitional, Coastal, Seaside, Urban, Restoration |
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Bulb Base Type | Medium |
Light Bulb Wattage | 100 W |
Shade Material | Glass |
Dimmable | Yes |
Frame Finish | Olde Brass |
Item | Linear Chandelier |
Shade Finish | Clear |
Rated Location | Dry |
Description
An eye-catching billiard style three-light fixture perfectly encapsulates the modern aesthetic. Tapered bell-shaped shades are made from clear glass, suspended from a sleek steel frame with an olde brass finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488BZ)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- LIGHT EFFICIENT DESIGN HID LED, 270 W, Mogul Screw (EX39) (LED-8242M50D)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Matte Black (2306-4BN-SMB)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-Lite Island/Billiard Lights