Shop All Pendants
Z-Lite
Ayra 1 Light Pendant, Olde Brass & Clear
Mfr # 488P8-OBR
Zoro # G205840699
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75"
- Length 8"
- Width 8"
- Number of Lights 1
- Style Transitional, Coastal, Seaside, Urban, Restoration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 11.75" |
Length | 8" |
Width | 8" |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 1 |
Style | Transitional, Coastal, Seaside, Urban, Restoration |
Shade Material | Glass |
Item | Pendant |
Finish | Olde Brass |
Material | Steel |
Series | Ayra |
Dimmable | Yes |
Standards | CUL/cETLu |
Watts | 100 |
Rated Location | Dry |
Bulb Base | Medium |
Shade Finish | Clear |
Description
An eye-catching one-light pendant perfectly encapsulates the modern aesthetic. The tapered bell-shaped shade is made from clear glass, suspended from a steel frame with a sleek olde brass finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Landscape Accessory Mounting Stake, Black (P8618-31)
- COAST CUTLERY Led Cob Clip Flashlt 80L (21019)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Soriano 1 Light Pendant, Matte Black (728P13-MB-BN)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Z-Lite Pendants