Shop All Pendants
Z-Lite
Ayra 1 Light Pendant, Brushed Nickel & Clear
Mfr # 488P8-BN
Zoro # G305840698
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75"
- Length 8"
- Width 8"
- Number of Lights 1
- Style Transitional, Coastal, Seaside, Urban, Restoration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.75" |
Length | 8" |
Width | 8" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Details
Number of Lights | 1 |
Style | Transitional, Coastal, Seaside, Urban, Restoration |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Nickel |
Standards | CUL/cETLu |
Material | Steel |
Dimmable | Yes |
Watts | 100 |
Series | Ayra |
Rated Location | Dry |
Shade Finish | Clear |
Bulb Base | Medium |
Description
An eye-catching one-light pendant perfectly encapsulates the modern aesthetic. The tapered bell-shaped shade is made from clear glass, suspended from a steel frame with a sleek brushed nickel finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED43WT896850DBLG7D (LED43WT8/96/850-DBL-G7D)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah (ELB 1255)
- SATCO Bulb, LED, 9.5W, 120V, A19, Base E26, 30K (S9594)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- Z-LITE Cobra 1 Light Pendant, Bronze & Golden Mottle (2114MP-BRZ-GM16)
- Z-LITE Jazz 1 Light Mini Pendant, Brushed Nickel & Blue (131B-BN)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Landry 1 Light Pendant, Matte Black & Rubbed Brass (1004P10-MB-RB)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- Z-Lite Pendants