Shop All Sconces
Z-Lite
Ava 1 Light Wall Sconce, Brushed Nickel & White
Mfr # 804-1S-BN
Zoro # G305840810
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.5"
- Width 5.5"
- Finish Brushed Nickel
- Lamp Watts 60
- Series Ava
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 25.5" |
Width | 5.5" |
Details
Finish | Brushed Nickel |
Item | Wall Sconce |
Lamp Watts | 60 |
Series | Ava |
Housing Material | Steel + Crystal |
Description
Capture the upscale elegance of a wall-mounted fixture that delivers ambient lighting as it updates the look of a bathroom, bedroom, or hallway. Made from brushed nickel finish steel and crystal, and topped with a sleek white fabric shade, this one-light wall sconce embellishes a classic design scheme with a traditional lamp motif and artistic crystal accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF 10" Nickel Lamp Harp Kit (C60139)
- LITEZALL Blip Mini COB LED Work Light (LA-BLIP-16/64)
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/830/LED)
- METALUX Ft Led Striplight, 4100 Lm, 40K, 0-10V, 4 (4SNLED-LD5-41SL-LW-UNV-L840-CD1-U)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal (614-1SBN)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- Z-Lite Sconces