Shop All Sconces
Z-Lite
Auge 1 Light Wall Sconce, Chrome & Chrome
Mfr # 905-1SC-LED
Zoro # G505840887
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.69"
- Width 5.51"
- Finish Chrome
- Lamp Watts 4
- Series Auge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6.69" |
Width | 5.51" |
Details
Finish | Chrome |
Item | Wall Sconce |
Lamp Watts | 4 |
Series | Auge |
Housing Material | Steel |
Description
This single wall sconce will bring modern elegance to your decor. The chrome fixture is paired with clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- CREE Recessed Housing, 6 in., 120V (RC6)
- ILC Replacement for Delta Ultraviolet E/es/ep - Model 20 replacement light bulb lamp (E/ES/EP - MODEL 20 DELTA ULTRAVIOLET)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Aideen 1 Light Wall Sconce, Bronze Gold & Matte Opal (6000-1S-BZGD)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- Z-Lite Sconces