Shop All Vanity Lights
Z-Lite
Aubrey 5 Light Vanity, Brushed Nickel & Clear
Mfr # 1931-5V-BN
Zoro # G305835236
product price: $412.00
/ea
Free Shipping & Returns
$412.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25"
- Width 40.75"
- Housing Finish Brushed Nickel
- Number of Lights 5
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1931-5V-BN
- Zoro # G305835236
- UPC # 685659143485
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.25" |
Width | 40.75" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 5 |
Shade Material | Glass |
Series | Aubrey |
Lamp Watts | 100 |
Description
A contemporary haven is bejeweled with glam as this exquisite five-light vanity light becomes a focal point in a modern bath space. Crystal-like glass shades add an air of exclusivity to a fixture with a beautiful Brushed Nickel finish metal mount and arms, and an air of high-class, upscale elegance that frames a decadent vanity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V (S3406)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61435)
- FEIT ELECTRIC LED A19 GU24 DL 60W (OM60DM950CAGU24)
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- Z-LITE Bennington 4 Light Vanity, Modern Gold & Clear (1938-4V-MGLD)
- Z-LITE Kube 5 Light Vanity, Matte Black (480-5V-MB-CH)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- Z-LITE Bennington 4 Light Vanity, Chrome & Clear (1938-4V-CH)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- Z-Lite Vanity Lights