Shop All Vanity Lights
Z-Lite
Astor 3 Light Vanity, Matte Black & Etched Opal
Mfr # 1937-3V-MB
Zoro # G605834939
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75"
- Width 23"
- Housing Finish Matte Black
- Number of Lights 3
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1937-3V-MB
- Zoro # G605834939
- UPC # 685659173581
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.75" |
Width | 23" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 3 |
Shade Material | Glass |
Series | Astor |
Lamp Watts | 60 |
Description
Inspired by the welcoming ambiance of modern farmhouse allure, this three-light vanity light is a chic way to illuminate your bathroom or hallway. The glass shade in an etched opal finish complements the matte black finish for a look that demands attention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARADISE HALOGEN BULB 20W 2PK (GL22660PK2)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- ALADDIN LIGHT LIFT Standard Mount All300 (ALL300)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- Z-LITE Intrepid 4 Light Vanity, Bronze & Clear (449-4V-BRZ)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- LALIA HOME Farmhouse Rustic Wood Look 3 Light Bath Vanity, Brown (LHV-1002-BW)
- Z-Lite Vanity Lights