Shop All Post Lighting
Z-Lite
Aspen 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 554PHXLR-518P-BK
Zoro # G405836577
product price: $796.00
/ea
Free Shipping & Returns
$796.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Series Aspen
- Number of Lamps 3
- Width 13"
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 554PHXLR-518P-BK
- Zoro # G405836577
- UPC # 685659082234
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 13" |
Height | 118.44" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Series | Aspen |
Number of Lamps | 3 |
Watts | 60 |
Bulb Base Type | Candelabra |
Housing Material | Aluminum |
Description
Bring a beautifully stylish look to an exterior space with this black finish three-light outdoor post-mounted fixture. Sultry curved detailing adds an artistic touch to an aluminium body and dual frame housing a seedy glass shade that shields a romantic candelabra bulb base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Keyless Nickel (60400)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- Z-Lite Post Lighting