Shop All Post Lighting
Z-Lite
Aspen 3 Light Outdoor Post Mount Fixture, Black And Clear Seedy
Mfr # 554PHXLS-BK
Zoro # G605836476
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Base Type Candelabra
- Series Aspen
- Housing Material Aluminum
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 554PHXLS-BK
- Zoro # G605836476
- UPC # 685659077179
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11" |
Height | 20.87" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Watts | 60 |
Bulb Base Type | Candelabra |
Series | Aspen |
Housing Material | Aluminum |
Number of Lamps | 3 |
Description
This black finish three-light outdoor post mount fixture starts an assembly of tasteful exterior lighting that delivers a contemporary classic look. With a durable aluminium double frame housing a romantic seedy glass shade, its candelabra-style bulb mount provides a classic finishing touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL40-P, 40" (60-5420)
- ILC Replacement for Steril-aire 100000177 Ballast replacement light bulb lamp (100000177 BALLAST STERIL-AIRE)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- MAXLITE PL G24Q Base, 6W Color Select, Type B (6PLG24QCS)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Z-Lite Post Lighting