Shop All Post Lighting
Z-Lite
Aspen 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy
Mfr # 554PHMS-ORB
Zoro # G605836582
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Aspen
- Housing Material Aluminum
- Standards CUL/cETLu
- Watts 100
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 554PHMS-ORB
- Zoro # G605836582
- UPC # 685659077148
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 9" |
Width | 9" |
Height | 13.27" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Oil Rubbed Bronze |
Series | Aspen |
Housing Material | Aluminum |
Standards | CUL/cETLu |
Watts | 100 |
Number of Lamps | 1 |
Dimmable | Yes |
Bulb Base Type | Medium |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Seedy |
Description
Complete a redesign of an exterior space with this charming outdoor post mount fixture. Enjoy the warm look and urban feel of oil rubbed bronze aluminium in a dual frame housing that shields a stylish seedy glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 47W, 5000 lm, 4000K (LXEM4-40ML-RFA-EDU)
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- TROY Owings Mill Lantern (F9467-TBK)
- ILC Replacement for Agfa Repromaster 500 replacement light bulb lamp (REPROMASTER 500 AGFA)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- Z-Lite Post Lighting