Shop All Post Lighting
Z-Lite
Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy
Mfr # 554PHBS-SQPM-BK
Zoro # G705836482
product price: $332.00
/ea
Free Shipping & Returns
$332.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamps 1
- Width 11"
- Series Aspen
- Bulb Base Type Medium
- Height 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 554PHBS-SQPM-BK
- Zoro # G705836482
- UPC # 685659082005
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11" |
Height | 17.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Aspen |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Watts | 100 |
Description
Add to the craftsman personality of an exterior space with this classic pier-mounted post light fixture. A charming village motif transforms sleek black matte finish aluminium in a dual frame over a seedy glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITE SOURCE Marco Table Lamp (LS-23344WHT)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- ILC Replacement For OHMEDA M1062795 (M1062795)
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- Z-Lite Post Lighting