Shop All Outdoor Wall Lights
Z-Lite
Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy
Mfr # 554S-ORB
Zoro # G605836858
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Height 10.88"
- Length 7.5"
- Series Aspen
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 554S-ORB
- Zoro # G605836858
- UPC # 685659065275
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5" |
Height | 10.88" |
Length | 7.5" |
Canopy Dimensions | 4-1/4 in x 7-1/2 in |
Details
Item | Outdoor Wall Sconce |
Series | Aspen |
Watts | 100 |
Finish | Oil Rubbed Bronze |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Dimmable | Yes |
Shade Material | Glass |
Shade Finish | Clear Seedy |
Rated Location | Wet |
Number of Lights | 1 |
Bulb Base | Medium |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- RAYOVAC LED Flashlight, (3) AAA (ROVDIY3AAA1)
- Z-LITE Lestat 1 Light Outdoor Wall Light, Black & Clear (562B-BK-LED)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (T21BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- NEXTGEN 288CC18 Lampholder With OutletWhite (NE601484)
- Z-Lite Outdoor Wall Lights