Shop All Post Lighting
Z-Lite
Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy
Mfr # 554PHB-519P-ORB
Zoro # G005836274
product price: $744.00
/ea
Free Shipping & Returns
$744.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Watts 100
- Number of Lamps 1
- Series Aspen
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 554PHB-519P-ORB
- Zoro # G005836274
- UPC # 685659067491
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11" |
Height | 110" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Watts | 100 |
Number of Lamps | 1 |
Series | Aspen |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dacor 86364 replacement light bulb lamp (86364 DACOR)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-Lite Post Lighting