Shop All Post Lighting
Z-Lite
Aspen 1 Light Outdoor, Black And Clear Seedy
Mfr # 554PHM-533PM-BK
Zoro # G205836456
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Width 9"
- Number of Lamps 1
- Height 16.75"
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 554PHM-533PM-BK
- Zoro # G205836456
- UPC # 685659067545
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9" |
Height | 16.75" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Number of Lamps | 1 |
Bulb Base Type | Medium |
Watts | 100 |
Series | Aspen |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- ILC Replacement for EIKO 41346 (41346 EIKO)
- ILC Replacement for GE General Electric G.E F7bx/835/eco replacement light bulb lamp, 2PK (F7BX/835/ECO GE GENERAL ELECTRIC G.E)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- Z-Lite Post Lighting