Shop All Semi-Flushmount Lights
Z-Lite
Ashton 3 Light Semi Flush Mount, Brushed Nickel & Matte Opal
Mfr # 443SF-BN
Zoro # G005841735
product price: $106.00
/ea
Free Shipping & Returns
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Ashton
- Glass Color Matte Opal
- Height 11 in
- Length 15-3/4 in
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 443SF-BN
- Zoro # G005841735
- UPC # 685659064308
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 11 in |
Length | 15-3/4 in |
Width | 15-3/4 in |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Details
Fixture Series | Ashton |
Item | Semi Flush Mount |
Finish | Brushed Nickel |
Glass Color | Matte Opal |
Standards | CUL/cETLu |
Number of Light Bulbs Required | 3 |
Rated Location | Damp |
Shade Material | Glass |
Shade Finish | Matte Opal |
Dimmable | Yes |
Frame Finish | Brushed Nickel |
Bulb Wattage | 100 W |
Bulb Base | Medium |
Frame Material | Steel |
Description
The graceful sweeping arms of the Brushed Nickel fixture synchronized with the elegant curves of the Matte Opal shades give the Ashton collection a classic yet contemporary presence.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- HALO Wall Wash With Baffle, 992 4" (992W)
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- Z-Lite Semi-Flushmount Lights