Shop All Flushmount Lights
Z-Lite
Ashton 2 Light Flush Mount, Bronze & Matte Opal
Mfr # 443F2-BRZ
Zoro # G205835497
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Height 6.5"
- Watts 60
- Finish Bronze
- Series Ashton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 443F2-BRZ
- Zoro # G205835497
- UPC # 685659057416
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 13" |
Height | 6.5" |
Details
Watts | 60 |
Finish | Bronze |
Item | Flush Mount |
Series | Ashton |
Housing Material | Steel |
Description
The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Battery LED Floating LanternYellow & Black (224202)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- ILC Replacement for ULT 631-lh-tc-p (631-LH-TC-P ULT)
- SATCO 9W T8 LED Light Bulb - Recessed Double Contact HO/VHO Base - Frost Finish (S16400)
- Z-LITE Trestle 3 Light Flush Mount, Matte Black & Olde Brass (447F14-MB-OBR)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- Z-Lite Flushmount Lights