Shop All Pendants
Z-Lite
Ashling 1 Light Mini Pendant, Brushed Nickel & Matte Opal
Mfr # 6004MP-BN
Zoro # G505840634
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.38"
- Shade Material Glass
- Watts 100
- Series Ashling
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17.5" |
Width | 11.38" |
Details
Number of Lights | 1 |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Brushed Nickel |
Watts | 100 |
Series | Ashling |
Material | Steel |
Description
The multi-layered, orb arms of the Ashling collection offer a stunning contemporary look. Sleekly finished in dual tone Bronze and Gold, or solely in Brushed Nickel, these fixtures are stylish with or without the Matte Opal shades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- Z-LITE Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal (477P14-MB-OBR)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- Z-LITE Almet 6 Light Pendant, Bronze (430D24-BRZ)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- Z-Lite Pendants