Shop All Semi-Flushmount Lights
Z-Lite
Artemis Semi Flush Mount, 6-Light, 18 In.W x 13.75 In.H, Matte Black/Matte Opal
Mfr # 494-6SF-MB
Zoro # G711799443
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Artemis
- Number of Light Bulbs Required 6
- Shade Finish Matte Opal
- Bulb Base Candelabra
- Standards UL/ CUL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 494-6SF-MB
- Zoro # G711799443
- UPC # 685659185119
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Canopy Dimensions | 5 in x 5 in |
Height | 13-3/4 in |
Width | 18 in |
Length | 18 in |
Details
Fixture Series | Artemis |
Item | Semi Flush Mount |
Number of Light Bulbs Required | 6 |
Shade Finish | Matte Opal |
Bulb Base | Candelabra |
Standards | UL/ CUL Certified |
Rated Location | Damp |
Frame Material | Steel |
Bulb Wattage | 60 W |
Frame Finish | Matte Black |
Dimmable | Yes |
Shade Material | Glass |
Description
The striking contrast of matte black metal finish and delicate matte opal glass plays out in real time with a light fixture created for impact. This six-light semi-flush mount ceiling light from the Artemis collection draws attention whether placed in a kitchen, dining room, or foyer. Alluring convex curvatures play into an Art Deco theme with a distinct Mid-Century Modern flavor to repackage an iconic design scheme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass (6687800)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 22IN SWW4 90CRI WH)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- GE LAMPS 15 W, Compact LED Bulb, White, PAR38, 3000K Temp. Clear, Dimmable (LED15DP38VOW830/35-4PK)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- Z-Lite Semi-Flushmount Lights